4 in. No-Hub Roof Drain with Adjustable Extended Flange
Drainage RD-300 Series 4 in. No-Hub Roof Drain with Adjustable Extended Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cast iron
- PE dome
- 4 IN no hub
- Deck flange with adjustable extension
Documents
Specifications
- Adjustable:
- Yes
- Collection:
- Drainage RD-300 Series
- Diameter:
- 100 in
- Drain Base Material:
- Cast Iron
- Drain Opening:
- 4 in
- End Connection 1:
- No Hub
- IAPMO Listed:
- No
- UPC:
- 098268167634
- Width:
- 16 in