6 in. No-Hub Roof Drain with Cast Iron Dome
Drainage RD-300 Series 6 in. No-Hub Roof Drain with Cast Iron Dome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cast iron
- NB dome
- 6 inch no hub
- Gravel stop
Documents
Specifications
- Adjustable:
- No
- Collection:
- Drainage RD-300 Series
- Diameter:
- 16-63/100 in
- Drain Base Material:
- Ductile Iron
- Drain Opening:
- 6 in
- End Connection 1:
- No Hub
- Fits Pipe Size:
- 6 in
- UPC:
- 098268076011
- Width:
- 100 in