Cast Iron Adjustable Extension Flange
Drainage RD-300 Series Cast Iron Adjustable Extension Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Steel
- Zinc plated
- Adjustable extensions
- 10 Gauge
Specifications
- Collection:
- Drainage RD-300 Series
- Drain Component Type:
- Drain Base
- Drain Type:
- Roof Drain
- Height:
- 2 in
- Material:
- Cast Iron
- Trim Ring:
- No
- UPC:
- 098268040524
- Width:
- 100 in