Hardware Kit Deck Clamp for Watts Products RD-300 Roof Drain
Drainage RD-300 Series Hardware Kit Deck Clamp for Watts Products RD-300 Roof Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes 4 washers
- Include 4 screws
- Includes 4 nuts
- Deck Clamp
Specifications
- BAA Compliant:
- No
- Collection:
- Drainage RD-300 Series
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Drain Component Type:
- Hardware Pack
- Height:
- 2
- IAPMO Listed:
- No
- Material:
- Steel
- Trim Ring:
- No
- UPC:
- 098268049077
- Width:
- 4