3 in. Dual Outlet Roof Drain or Overflow
Drainage RD-700 Series 3 in. Dual Outlet Roof Drain or Overflow
Product Details
Product Details
- Cast iron
- Gravel stop
- Ductile iron dome
- No hub
Specifications
- Adjustable:
- No
- BAA Compliant:
- No
- Collection:
- Drainage RD-700 Series
- Diameter:
- 20
- Drain Base Material:
- Cast Iron
- Drain Opening:
- 3
- End Connection 1:
- No Hub
- IAPMO Listed:
- No
- UPC:
- 098268047684
- Width:
- 20