3 in. Downspout Nozzle Push-on Connector
Drainage RD-940 Series 3 in. Downspout Nozzle Push-on Connector
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Anchor flange
- Countersunk mounting holes
- Cast nickel bronze
- Push on
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Collection:
- Drainage RD-940 Series
- Color Finish Name:
- Nickel Bronze
- Diameter:
- 3 in
- End Connection 1:
- Push
- End Connections:
- Push
- Fits Pipe Size:
- 3 in
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Height:
- 4 in
- Length:
- 3 in
- Material:
- Cast Nickel Bronze
- Weight:
- 50 lb