6 in. No-Hub Downspout Nozzle Bronze
Drainage RD-940 Series 6 in. No-Hub Downspout Nozzle Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Cast nickel bronze
- Anchor flange
- Countersunk mounting holes
- No hub
Specifications
- Collection:
- Drainage RD-940 Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fits Pipe Size:
- 6 in
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Height:
- 50 in
- Length:
- 4 in
- Material:
- Cast Nickel Bronze
- UPC:
- 098268040470
- Width:
- 50 in