1 in. Stainless Steel MIPS Water Hammer Arrestor
This product has been replaced by
Manufacturer Part #8201140
Drainage SS-SERIES 1 in. Stainless Steel MIPS Water Hammer Arrestor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stainless Steel Bellows
- Male IPS Connection
- Pre-Charged
- 150 psi Working Pressure
Specifications
- ASSE Standards:
- ASSE 1010
- Application:
- Commercial
- BAA Compliant:
- No
- End Connection 1:
- Male Threaded
- End Connections:
- Male Threaded
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 300
- Pressure - Maximum:
- 150 psi
- UPC:
- 098268078862