This product requires certification to purchase.

4 x 2 in. Double Concealed Arm Lavatory Carrier

Watts

Drainage TCA-411-D Series 4 x 2 in. Double Concealed Arm Lavatory Carrier

  • Fast #
  • Part #WTCA411D
  • Item #3758818
  • Manufacturer Part #8186600
4.7 out of 5 Customer Rating
Brand image
Watts

Drainage TCA-411-D Series 4 x 2 in. Double Concealed Arm Lavatory Carrier

  • Fast #
  • Part #WTCA411D
  • Item #3758818
  • Manufacturer Part #8186600
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Concealed arm
  • Floor mounted
  • Epoxy coated
  • Adjustable arm brackets
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Drainage TCA-411-D Series
Depth:
4 in
End Connection 1:
No Hub
End Connections:
No Hub
Fitting Size 1:
4 in
Fitting Size 2:
2 in
Fitting Sizes:
4 in x 2 in
Height:
36 in
Installation Type:
Floor Mount
Material:
Steel
Product Type:
Closet Carrier
UPC:
098268050851
WaterSense Labeled:
No
Width:
24 in