Brass Plug
Drainage Universal Brass Plug
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Gas-tight
- Gasketed
- Brass
- Floor and wall
Specifications
- BAA Compliant:
- No
- Brand Model Compatibility:
- B4-34
- Collection:
- Drainage Universal
- Fitting Type:
- Plug
- Height:
- 100
- Material:
- Brass
- NSF Certified:
- No
- UPC:
- 098268028652
- Weight:
- 100