Elbow 1-1/4 - 2 in. Gray Iron Valve Repair Part
Elbow 1-1/4 - 2 in. Gray Iron Valve Repair Part
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Use on series 919
- Nuisance discharge
- Metal construction
- Durable coating
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 919 Backflow Preventer
- Depth:
- 2
- FM Approved:
- No
- Fitting Size 1:
- 5-1/4
- Fitting Sizes:
- 5-1/4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Cast Iron
- NSF Certified:
- No
- Product Type:
- Elbow
- UPC:
- 098268335378
- Valve Size:
- 1-1/4 in, 2 in
- Weight:
- 2.13
- Width:
- 1