Stud Kit for Watts Products RD-100 and RD-200 Flashing Clamp
FC Series Stud Kit for Watts Products RD-100 and RD-200 Flashing Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Galvanized Steel
- Flashing clamp
- RD-200
- RD-100
Specifications
- BAA Compliant:
- No
- Collection:
- FC Series
- Drain Component Type:
- Hardware Pack
- Drain Type:
- Roof Drain
- IAPMO Listed:
- No
- Material:
- Steel
- Trim Ring:
- No
- UL Listed:
- No
- UPC:
- 098268049039