This product requires certification to purchase.

2 in. No Hub Cast Iron Floor Drain with 5 in. Round Nickel Bronze Strainer

Watts

FD-100-A Series 2 in. No Hub Cast Iron Floor Drain with 5 in. Round Nickel Bronze Strainer

  • Fast #
  • Part #WFD102A57
  • Item #7523599
  • Manufacturer Part #FD-102-A5-7
4.7 out of 5 Customer Rating
Brand image
Watts

FD-100-A Series 2 in. No Hub Cast Iron Floor Drain with 5 in. Round Nickel Bronze Strainer

  • Fast #
  • Part #WFD102A57
  • Item #7523599
  • Manufacturer Part #FD-102-A5-7
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Cast iron
  • 2 inch no hub
  • Trap primer tapping
  • Adjustable top
  • Requires Certification

Specifications

ASME:
ASME A112.21.1M
Adjustable:
Yes
BAA Compliant:
No
Collection:
FD-100-A Series
Construction:
Non-Membrane
Drain Base Height:
8
Drain Base Material:
Cast Iron
Fits Pipe Size:
2 in
Grate Color Finish:
Nickel Bronze
Grate Color Finish Category:
Bronze/Brass Tones
Grate Diameter:
5
Grate Shape:
Round
IAPMO Listed:
No
Outlet Type:
No Hub
UPC:
098268064964