This product requires certification to purchase.

4 in. No Hub Cast Iron Floor Drain with 5 in. Round Nickel Bronze Strainer

Watts

FD-100-A Series 4 in. No Hub Cast Iron Floor Drain with 5 in. Round Nickel Bronze Strainer

  • Fast #
  • Part #WFD104A5
  • Item #3636733
  • Manufacturer Part #FD-104-A5
4.8 out of 5 Customer Rating
Brand image
Watts

FD-100-A Series 4 in. No Hub Cast Iron Floor Drain with 5 in. Round Nickel Bronze Strainer

  • Fast #
  • Part #WFD104A5
  • Item #3636733
  • Manufacturer Part #FD-104-A5
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cast iron
  • Adjustable top
  • Nickel bronze strainer
  • Medium load rating
  • Reversible clamping collar with primary and secondary weep holes
  • Requires Certification

Specifications

ANSI:
A112.6.3-01
ASME:
ASME A112.21.1M
Adjustable:
Yes
Collection:
FD-100-A Series
Construction:
Non-Membrane
Drain Base Height:
8 in
Drain Base Material:
Plastic
Drain Base Material Type:
ABS
Drain Base Width:
8 in
Drain Grate Material:
Bronze/Brass
Fits Pipe Size:
4 in
Grate Color Finish:
Nickel Bronze
Grate Color Finish Category:
Bronze/Brass Tones
Grate Diameter:
5 in
Grate Shape:
Round
IAPMO Listed:
Yes
Outlet Type:
No Hub
Trap Primer Connection:
No
UL Listed:
Yes
UPC:
098268030723