2 in. No Hub Cast Iron Floor Drain
FD-100 Series 2 in. No Hub Cast Iron Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Cast iron
- 2 inch no hub
- Clamping collar
- Weepholes
Documents
Specifications
- Adjustable:
- No
- Collection:
- FD-100 Series
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 2 in
- Outlet Type:
- No Hub
- Type:
- WFEIFD102
- UPC:
- 098268528992