2 in. Push On Cast Iron Floor Drain with 5 in. Round Stainless Steel Strainer
FD-1100-A Series 2 in. Push On Cast Iron Floor Drain with 5 in. Round Stainless Steel Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cast iron
- Adjustable top
- Nickel bronze strainer
- Extra heavy duty load rating
Documents
Specifications
- Adjustable:
- Yes
- Collection:
- FD-1100-A Series
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 2 in
- Grate Diameter:
- 5 in
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Outlet Type:
- Push On
- Trap Primer Connection:
- No
- UL Listed:
- No
- UPC:
- 098268033120