4 in. No Hub Cast Iron Floor Drain with 8 in. Round Strainer
FD-320-Y Series 4 in. No Hub Cast Iron Floor Drain with 8 in. Round Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cast iron
- Weeping holes
- Fixed ductile iron top
- Extra heavy duty load rating
Documents
Specifications
- Adjustable:
- No
- Collection:
- FD-320-Y Series
- Construction:
- Non-Membrane
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Ductile Iron
- Fits Pipe Size:
- 4 in
- Grate Color Finish:
- Black
- Grate Color Finish Category:
- Blacks
- Grate Diameter:
- 8 in
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Outlet Type:
- No Hub
- UPC:
- 098268037685