4 in. No Hub Cast Iron Floor Drain with 12 in. Round Strainer
FD-340-Y Series 4 in. No Hub Cast Iron Floor Drain with 12 in. Round Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cast iron
- 12 inch fixed top
- 4 inch no hub
- Sediment bucket
Specifications
- ASME:
- ASME A112.21.1M
- Adjustable:
- No
- BAA Compliant:
- No
- Collection:
- FD-340-Y Series
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Ductile Iron
- Fits Pipe Size:
- 4 in
- Outlet Type:
- No Hub
- UPC:
- 098268067781