Water Filtration System for Residential (Pack of 3)
FIL Water Filtration System for Residential (Pack of 3)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- High quality Kwik-Change sediment filter identified by red label
- High quality Kwik-Change carbon block identified by yellow label
- High quality Kwik-Change membrane
- Easy to change parts
-
Lead Law Compliant
Specifications
- Cartridge Type:
- Filter
- Collection:
- FIL
- Contaminant Removal:
- Carbon Block, Chlorine, Dirt, Rust, Sediment, Silt, Taste, Odor
- Diameter:
- 12 in
- Filter Life (Months):
- 6 mon
- Filtering Material:
- Yes
- Filtering System:
- Point of Use
- Fits Model:
- PWDWUFKC3
- Height:
- 6 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Micron Rating:
- 5 Micron
- Minimum Temperature:
- 40
- NSF Certified:
- No
- Origin:
- Global
- Package Quantity:
- Pack of 3
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 098268561494
- Width:
- 12 in