6 in. Flexible Heat Transfer Plate
FlexPlate 6 in. Flexible Heat Transfer Plate
Package Quantity Info:
Each: 1 Inner Pack: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made of a highly conductive graphite material
- Requires lower water temperatures
- Produces more uniform floor temperatures
- Lightweight, flexible
Specifications
- BAA Compliant:
- No
- Collection:
- FlexPlate
- Depth:
- 49
- Height:
- 8-1/4
- Length:
- 4
- Material:
- Graphite
- Product Type:
- Flex Plate
- Size:
- 1/2 in x 4 ft
- UPC:
- 840213104498
- Width:
- 6-1/2