Float Stem 12 in. Brass Valve Repair Part
Float Stem 12 in. Brass Valve Repair Part
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made of heavy duty brass
- NPT threads
- 5/16 IN OD rod diameter
- 12 inch length
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ADA Compliant:
- No
- Depth:
- 31/100 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Product Type:
- Float Stem
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 098268702989
- Valve Size:
- 12 in
- Weight:
- 0.28 lb