This product requires certification to purchase.

4 in. Copper Float Ball Valve

Watts

FLT-C Series 4 in. Copper Float Ball Valve

  • Fast #
  • Part #WKFLTC4
  • Item #1209692
  • Manufacturer Part #0780352
5 out of 5 Customer Rating
Brand image
Watts

FLT-C Series 4 in. Copper Float Ball Valve

  • Fast #
  • Part #WKFLTC4
  • Item #1209692
  • Manufacturer Part #0780352
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Made of high grade copper
  • Firmly bonded overlapping joints
  • 1/4-20 thread connection
  • For heavy duty float valves
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ADA Compliant:
No
Collection:
FLT-C Series
Depth:
4-3/10
Diameter:
4
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Height:
4-7/10
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Copper
Maximum Temperature:
200
Product Type:
Float
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
098268818307
Weight:
0.6
Width:
4-2/5