6 in. Copper Float Ball Valve
FLT-C Series 6 in. Copper Float Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 358-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made of high grade copper
- Firmly bonded overlapping joints
- 1/4-20 thread connection
- For heavy duty float valves
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- FLT-C Series
- Diameter:
- 6 in
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- FM Approved:
- No
- GSA Approved:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Copper
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Product Type:
- Float
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Temperature Range:
- Up to 200 Deg F
- UPC:
- 098268703085
- Weight:
- 1.1 lb