Plastic Float
FLT-P Series Plastic Float
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 200-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- All injection molded polyethylene construction
- Highly corrosion resistant
- Unaffected by salt and caustic fluids
- Resistant to sunlight deterioration
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- FLT-P Series
- Depth:
- 3-4/5
- Diameter:
- 5
- Height:
- 6-1/10
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Plastic
- Maximum Temperature:
- 140
- Product Type:
- Float
- UPC:
- 098268703030
- Weight:
- 0.28