8-1/8 x 8-1/8 x 6-3/4 x 3 in. Floor Mount Cast Iron Sink
FS-710 Series 8-1/8 x 8-1/8 x 6-3/4 x 3 in. Floor Mount Cast Iron Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Loose set grate
- Dome strainer
- Porcelain enamel coated interior
- Square
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Sanitary
- BAA Compliant:
- No
- Collection:
- FS-710 Series
- Color Finish Category:
- Whites
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fits Pipe Size:
- 3 in
- Length:
- 8-1/8
- Shape:
- Square
- Sink Bowl Size:
- 7-11/16 in x 7-11/16 in x 6 in
- Sink Depth:
- 8-3/8
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Cast Iron
- Sink Size Range:
- Less than 20 in
- UPC:
- 098268038033
- Width:
- 8-1/8