2 in. Square Sanitary Floor Sink
FS-740 Series 2 in. Square Sanitary Floor Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1/2 enamel CI grate
- 12 inch square
- 2 inch no hub
- PP dome bottom strainer
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Sanitary
- Collection:
- FS-740 Series
- Color Finish Category:
- Whites
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fits Pipe Size:
- 2 in
- Length:
- 12 in
- Shape:
- Square
- Sink Bowl Size:
- 9 in x 9 in x 8 in
- Sink Depth:
- 10-3/8 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Cast Iron
- Sink Size Range:
- Less than 20 in
- UPC:
- 098268068320
- Width:
- 12 in