4 in. Push-On Floor Sink
FS-740 Series 4 in. Push-On Floor Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Loose set grate
- Dome strainer
- Porcelain enamel coated interior
- Square
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Sanitary
- Collection:
- FS-740 Series
- Color Finish Category:
- Whites
- End Connection 1:
- Push
- End Connections:
- Push
- Fits Pipe Size:
- 4 in
- Length:
- 12 in
- Shape:
- Square
- Sink Bowl Size:
- 9 in x 9 in x 8 in
- Sink Depth:
- 10-3/8 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Cast Iron
- Sink Size Range:
- Less than 20 in
- UPC:
- 098268038231
- Width:
- 12 in