This product requires certification to purchase.

4 in. Square Sanitary Floor Sink

Watts

FS-740 Series 4 in. Square Sanitary Floor Sink

  • Fast #
  • Part #WFS744F150
  • Item #7523597
  • Manufacturer Part #FS-744-F-150
5 out of 5 Customer Rating
Brand image
Watts

FS-740 Series 4 in. Square Sanitary Floor Sink

  • Fast #
  • Part #WFS744F150
  • Item #7523597
  • Manufacturer Part #FS-744-F-150
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1/2 enamel CI grate
  • 12 inch square
  • 4 inch no hub
  • PP dome bottom strainer
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Sanitary
Collection:
FS-740 Series
Color Finish Category:
Whites
End Connection 1:
No Hub
End Connections:
No Hub
Fits Pipe Size:
4 in
Length:
12 in
Shape:
Square
Sink Bowl Size:
9 in x 9 in x 8 in
Sink Depth:
10-3/8 in
Sink Installation Type:
Floor Mount
Sink Material:
Cast Iron
Sink Size Range:
Less than 20 in
UPC:
098268073423
Width:
25 in