Full Flow Housing Bracket for 20 in. Housing
Full Flow Housing Bracket for 20 in. Housing
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two stage heavy duty steel bracket
- Powder coated white
- Pre-drilled mounting points
- Fits full flow housings
Specifications
- Depth:
- 14 in
- Height:
- 6 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- UPC:
- 098268567656
- Width:
- 6 in