1/2 in. Bronze Full Port Socket Weld 600# Ball Valve
G2 Series 1/2 in. Bronze Full Port Socket Weld 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Full port design
- NSF 61-G certification
- 600 psi WOG rating
- Solder end connection
Specifications
- ANSI:
- ANSI 372
- Clean Bagged:
- No
- Collection:
- G2 Series
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Height:
- 4-22/25 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 2-1/8 in
- MSS:
- MSS SP-110
- Material:
- Bronze, Brass, Carbon Steel, Plastic
- Material Type:
- Virgin PTFE
- Maximum Temperature:
- 400
- Minimum Temperature:
- -40
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 150#, 600#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Gas, Oil, Steam, Potable Water
- Temperature Range:
- 0 to 400 Deg F (-18 to 204 Deg C)
- UL Listed:
- No
- UPC:
- 098268763508
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Virgin PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.4 lb
- Width:
- 2-1/2 in