High Temperature Housing Replacement O-Ring
High Temperature Housing Replacement O-Ring
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made of viton material
- Fits Watts pure water high temp housings
- Helps prevent leaks within your system
- Black in color
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- EPA Compliant:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Product Type:
- O-Ring
- UL Listed:
- No
- UPC:
- 098268753219