Hydronic Manifold Adapter Bushing 1-1/2 in. Stainless Steel
Hydronic Manifold Adapter Bushing 1-1/2 in. Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Nickel plated
- Connects stainless steel manifolds to NPT fittings
- For use with stainless steel manifolds
- For hydronic floor heating and snow melting applications
Specifications
- BAA Compliant:
- No
- End Connection 1:
- FBSP
- End Connection 2:
- MNPT
- End Connections:
- FBSP x MNPT
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Adapter, Manifold, Straight, Transitional
- Material:
- Stainless Steel
- UPC:
- 840213074159