2-1/2 in. Cast Iron Wafer Check Valve
ICV-125-2-2-T 2-1/2 in. Cast Iron Wafer Check Valve
Product Details
Product Details
- Cast iron body
- Aluminum bronze disc plate
- Buna-N seat
- PTFE bearings
-
Lead Law Compliant, Not Certified
Specifications
- BAA Compliant:
- No
- Collection:
- ICV-125-2-2-T
- Height:
- 3-3/10 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Cast Iron
- Maximum Temperature:
- 250
- Minimum Temperature:
- -40
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- UL Listed:
- No
- UPC:
- 098268878837
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Straight
- Valve Disc Material:
- Aluminum Bronze
- Valve Seat Material:
- EPDM
- Valve Size:
- 2-1/2 in
- Valve Type:
- Check Valve
- Weight:
- 6.05 lb
- Width:
- 7-1/10 in