This product requires certification to purchase.

Vertical Thin Wall Closet Carrier

Watts

ISCA-141 Series Vertical Thin Wall Closet Carrier

  • Fast #
  • Part #WISCA1413
  • Item #7856527
  • Manufacturer Part #ISCA-141-3
4.7 out of 5 Customer Rating
Brand image
Watts

ISCA-141 Series Vertical Thin Wall Closet Carrier

  • Fast #
  • Part #WISCA1413
  • Item #7856527
  • Manufacturer Part #ISCA-141-3
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Thin wall industry standard
  • Side Inlet
  • Adjustable height
  • Vertical
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
ISCA-141 Series
Configuration:
Vertical
Fitting Size 1:
3 in
Fitting Size 2:
2 in
Fitting Sizes:
3 in x 2 in
Installation Type:
Floor Mount
UPC:
098268059687