This product requires certification to purchase.

Large Square Sump Receiver for RD-300

Watts

Large Square Sump Receiver for RD-300

  • Fast #
  • Part #WFEIB15S
  • Item #10091852
  • Manufacturer Part #8201273
5 out of 5 Customer Rating
Brand image
Watts

Large Square Sump Receiver for RD-300

  • Fast #
  • Part #WFEIB15S
  • Item #10091852
  • Manufacturer Part #8201273
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Galvanized steel
  • For RD-300 series
  • Optional accessory
  • For optimal water flow
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
RD-300
Diameter:
24 in
Height:
2 in
Length:
24 in
Material:
Steel
Product Type:
Sump Receiver
Type:
WFEIB15S
UPC:
098268532265
Weight:
5 lb
Width:
24 in