lf 1-1/2 brz 125# / 400# swt
lf 1-1/2 brz 125# / 400# swt
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lead free construction
- Wye pattern
- Solder end connections
- Retainer cap tapped for closure plug
Specifications
- BAA Compliant:
- No
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder x Solder
- Fitting Sizes:
- 1-1/2 in
- Height:
- 8-19/100
- Material:
- Cast Copper Silicon Alloy
- Mesh Size:
- 20
- Strainer Type:
- Wye
- UPC:
- 098268664676
- Valve Size:
- 1-1/2 in
- Width:
- 3-1/2