lf 1xclx1/2 cop swage mani w/bv 4
lf 1xclx1/2 cop swage mani w/bv 4
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lead free copper trunk
- Lead free branch fittings and mini ball valves
- Professional grade construction
- Made in the USA
-
Lead Law Compliant
Specifications
- BAA Compliant:
- No
- End Connection 1:
- Union Solder
- End Connection 2:
- Crimp
- End Connection 3:
- Crimp
- End Connections:
- Union Solder x Crimp x Crimp
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1/2
- Fitting Size 3:
- 1/2
- Fitting Sizes:
- 1 in x 1/2 in
- Flow Rate:
- 3 gpm
- Height:
- 2
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 16
- Material:
- Copper
- Maximum Temperature:
- 180
- Outlet Quantity:
- 4
- Pressure - Maximum:
- 100 psi
- Type:
- WLFWPCM1M408B
- UPC:
- 098268578201
- Width:
- 4