This product requires certification to purchase.

LF 3/8 OD X 3/8 NPT MALE ST VLV

Watts

LF 3/8 OD X 3/8 NPT MALE ST VLV

  • Fast #
  • Part #W17103042
  • Item #9766444
  • Manufacturer Part #17103042
4.7 out of 5 Customer Rating
Brand image
Watts

LF 3/8 OD X 3/8 NPT MALE ST VLV

  • Fast #
  • Part #W17103042
  • Item #9766444
  • Manufacturer Part #17103042
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • No tools required for installation or removal
  • Rotates under pressure after installed for high flexibility during installation
  • Can be used for hot and cold water applications, including behind the wall applications
  • Works with plastic or soft copper tubing
  • Zero-leak connections
  • 25-year limited warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

BAA Compliant:
No
End Connection 1:
Push
End Connection 2:
MPT
End Connections:
Push x MPT
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
140
Minimum Temperature:
33
Pressure - Maximum:
150 psi
Recommended Valve Application:
Commercial, Residential, Industrial
Type:
W17103042
UPC:
048643201392
Valve Body Material:
Plastic
Weight:
0.06