1-1/2 in. Lead Free Double Check Valve Backflow Preventer Assembly
LF007 Series 1-1/2 in. Lead Free Double Check Valve Backflow Preventer Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes a freeze sensor for use with SentryPlus Alert technology to signal when temperature nears the freeze point
- Freeze alerts feature available with add-on connection kit
- Lead free construction
- Modular compact design
- Replaceable seats and seat discs
- Strainer
-
Lead Law Compliant
Specifications
- Collection:
- LF007 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 7-1/4
- Included:
- Freeze Sensor, Quarter-Turn Ball Valve(s), Strainer
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper Silicon Alloy
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Commercial, Residential, Industrial, Food Processing
- UL Listed:
- No
- UPC:
- 098268592825
- Valve Body Material:
- Copper Silicon Alloy
- Valve Body Style:
- Inline
- Valve Disc Material:
- Rubber
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Rubber
- Valve Size:
- 1-1/2 in
- Valve Type:
- Double Check Valve Assembly
- Weight:
- 19.15
- Width:
- 9-1/2