1-1/4 in. Cast Copper Silicon Alloy Double Check Valve Assembly with Quarter Turn Shutoff Valves and Freeze Sensor
LF007 Series 1-1/4 in. Cast Copper Silicon Alloy Double Check Valve Assembly with Quarter Turn Shutoff Valves and Freeze Sensor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Includes a freeze sensor for use with SentryPlus Alert technology to signal when temperature nears the freeze point
- Freeze alerts feature available with add-on connection kit
- Lead free construction
- Modular compact design
- Replaceable seats and seat discs
- Top entry
-
Lead Law Compliant
Specifications
- Collection:
- LF007 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 7-1/4 in
- Included:
- Freeze Sensor, Quarter-Turn Ball Valve(s)
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper Silicon Alloy
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Commercial, Residential, Industrial, Food Processing
- UL Listed:
- No
- UPC:
- 098268592641
- Valve Body Material:
- Copper Silicon Alloy
- Valve Body Style:
- Inline
- Valve Disc Material:
- Rubber
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Engineered Plastic
- Valve Size:
- 1-1/4 in
- Valve Type:
- Double Check Valve Assembly
- Weight:
- 14 lb
- Width:
- 9-1/2 in