This product requires certification to purchase.

2-1/2 in Cast Iron Flanged Double Check Valve Assembly with Test Cocks

Watts

LF007 Series 2-1/2 in Cast Iron Flanged Double Check Valve Assembly with Test Cocks

  • Fast #
  • Part #WLF007NRSIOTL
  • Item #10110877
  • Manufacturer Part #88003376
5 out of 5 Customer Rating
Brand image
Watts

LF007 Series 2-1/2 in Cast Iron Flanged Double Check Valve Assembly with Test Cocks

  • Fast #
  • Part #WLF007NRSIOTL
  • Item #10110877
  • Manufacturer Part #88003376
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pressure sensors integrated on the backflow preventer to measure pressure fluctuations at three test cock locations when activated
  • Add-on kit available for transmitting data values to a building management system
  • A solution for monitoring assembly performance between code testing
  • Data access to help drive scheduling of maintenance and repair
  • Utilizes advanced ArmorTek coating technology to resist corrosion of internals
  • Compact design
  • Replaceable seats and seat discs
  • Requires Certification

Specifications

Coating:
Epoxy
Collection:
LF007 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Height:
15 in
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Material:
Cast Iron, Rubber
Maximum Temperature:
110
Pressure - Maximum:
175 psi
Proposition 65:
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Commercial
UL Listed:
No
UPC:
098268302356
Valve Body Material:
Cast Iron
Valve Body Style:
Inline
Valve Operator:
Hand Wheel
Valve Seat Material:
Rubber
Valve Size:
2-1/2 in
Valve Type:
Double Check Valve
Weight:
159 lb