3 in. Cast Iron Flanged 175 psi Backflow Preventer
LF007 Series 3 in. Cast Iron Flanged 175 psi Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pressure sensors integrated on the backflow preventer to measure pressure fluctuations at three test cock locations when activated
- Add-on kit available for transmitting data values to a building management system
- A solution for monitoring assembly performance between code testing
- Data access to help drive scheduling of maintenance and repair
- Utilizes advanced ArmorTek coating technology to resist corrosion of internals
- Compact design
- Replaceable seats and seat discs
Specifications
- AWWA:
- AWWA C-511
- CSA Certified:
- CSA B64.4
- Coating:
- Epoxy
- Collection:
- LF007 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 15 in
- Installation Type:
- Horizontal
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Cast Iron, Rubber
- Maximum Temperature:
- 110
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Commercial, Industrial
- UL Listed:
- No
- UPC:
- 098268302363
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Inline
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Rubber
- Valve Size:
- 3 in
- Valve Stem:
- Non-rising
- Valve Type:
- Double Check Valve Assembly
- Weight:
- 203 lb