2-1/2 in Cast Iron Flanged Reduced Pressure Zone Assembly with Flood Sensor
LF009 Series 2-1/2 in Cast Iron Flanged Reduced Pressure Zone Assembly with Flood Sensor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Features an integrated flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
- Alert features available with add-on sensor connection kit
- Utilizes advanced ArmorTek coating technology to resist corrosion of internals
- The valve body shall utilize a coating system with built in electrochemical corrosion inhibitor and microbial inhibitor
- Non-rising stem resilient seated domestic gate valves
- Single access cover and modular check construction for easy maintenance
- Large body passages provides a low pressure drop
- Internal relief valve for reduced installation clearances
- Test cocks are screwdriver slotted
-
Lead Law Compliant
Specifications
- Coating:
- Polymer, Epoxy
- Collection:
- LF009 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 15 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Iron
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Commercial, Industrial
- UL Listed:
- Yes
- UPC:
- 098268520071
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Inline
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 2-1/2 in
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 203 lb