2-1/2 in. Cast Iron Reduced Pressure Zone Assembly with Quarter-Turn Ball Valves and Flood Sensor
LF009 Series 2-1/2 in. Cast Iron Reduced Pressure Zone Assembly with Quarter-Turn Ball Valves and Flood Sensor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Features an integrated flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
- Alert features available with add-on sensor connection kit
- Utilizes advanced ArmorTek coating technology to resist corrosion of internals
- The valve body shall utilize a coating system with built in electrochemical corrosion inhibitor and microbial inhibitor
- NPT inlet and outlet connections
- Assembled without shutoff valves
- Single access cover and modular check construction for the ease of maintenance
-
Lead Law Compliant
Specifications
- Coating:
- Polymer, Epoxy
- Collection:
- LF009 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 15
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Iron
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Commercial, Industrial
- Type:
- WLF009QTSFDAL
- UL Listed:
- Yes
- UPC:
- 098268520323
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Inline
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 2-1/2 in
- Valve Type:
- Backflow Preventer
- Weight:
- 190