3 in Cast Iron Flanged Reduced Pressure Zone Assembly with Flood Sensor
LF009 Series 3 in Cast Iron Flanged Reduced Pressure Zone Assembly with Flood Sensor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Features an integrated flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
- Alert features available with add-on sensor connection kit
- Utilizes advanced ArmorTek coating technology to resist corrosion of internals
- The valve body shall utilize a coating system with built in electrochemical corrosion inhibitor and microbial inhibitor
- Compact design
- Single access cover and modular check construction for easy maintenance
- No special tools required for servicing
- Replaceable seats for economical repair
- Captured springs for safe maintenance
- ArmorTek™ coating technology to resist internal corrosion
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61-G
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- CSA Certified:
- CSA B64.4
- Coating:
- Epoxy
- Collection:
- LF009 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 11-1/2 in
- IAPMO Listed:
- Yes
- Included:
- Flood Sensor
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Iron
- NSF:
- NSF 61 G
- NSF Certified:
- Yes
- Pressure - High:
- 175
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- 110 to 140 Deg F (43 to 60 Deg C)
- UL Listed:
- Yes
- UPC:
- 098268520118
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Inline
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3 in
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 76 lb