This product requires certification to purchase.

1 in lf140s-3 lead free automatic reseating temperature and pressure relief valve 150 psi 210 degree f 3 in ss thermostat discharge line flood sensor included

Watts

LF140 Series 1 in lf140s-3 lead free automatic reseating temperature and pressure relief valve 150 psi 210 degree f 3 in ss thermostat discharge line flood sensor included

  • Fast #
  • Part #WLF140S3150210FSG
  • Item #10240279
  • Manufacturer Part #F121451
5 out of 5 Customer Rating
Brand image
Watts

LF140 Series 1 in lf140s-3 lead free automatic reseating temperature and pressure relief valve 150 psi 210 degree f 3 in ss thermostat discharge line flood sensor included

  • Fast #
  • Part #WLF140S3150210FSG
  • Item #10240279
  • Manufacturer Part #F121451
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Features a flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Requires purchase of activation kit to activate sensor
  • Lead free copper silicon alloy body
  • Tamper resistant bonnet screws
  • 3 Inch coated thermostat length
  • Non-mechanical seat to disc alignment
  • Set pressure 150 psi
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential, Commercial
Collection:
LF140 Series
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Height:
4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper Silicon Alloy
Maximum Temperature:
210
Pressure - Maximum:
112 psi
Proposition 65:
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
098268566611
Valve Body Material:
Copper Silicon Alloy
Valve Size:
1 in
Valve Type:
Relief Valve
Weight:
2.4 lb
Width:
4 in