1 in lf174a lead free boiler pressure relief valve 90 psi discharge line flood sensor included
LF174A Series 1 in lf174a lead free boiler pressure relief valve 90 psi discharge line flood sensor included
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Features a flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
- Requires purchase of activation kit to activate sensor
- Lead free copper silicon alloy body
- Automatic reseating
- Non-mechanical seat to disc alignment
- Set pressure 90 psi
-
Lead Law Compliant
Specifications
- Application:
- Residential, Commercial
- Collection:
- LF174A Series
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Height:
- 6 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper Silicon Alloy
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 67 psi
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- WLF174A090FSG
- UL Listed:
- No
- UPC:
- 098268574784
- Valve Body Material:
- Copper Silicon Alloy
- Valve Size:
- 1 in
- Valve Type:
- Relief Valve
- Weight:
- 1.85 lb
- Width:
- 2 in