This product requires certification to purchase.

1 1/2 in high capacity lead free water pressure reducing valve npt female inlet and outlet high pressure range 50-125 psi

Watts

LF223 1 1/2 in high capacity lead free water pressure reducing valve npt female inlet and outlet high pressure range 50-125 psi

  • Fast #
  • Part #WLF223HP50125J
  • Item #10172294
  • Manufacturer Part #88009222
5 out of 5 Customer Rating
Brand image
Watts

LF223 1 1/2 in high capacity lead free water pressure reducing valve npt female inlet and outlet high pressure range 50-125 psi

  • Fast #
  • Part #WLF223HP50125J
  • Item #10172294
  • Manufacturer Part #88009222
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • NPT threaded female inlet by NPT threaded female outlet connections
  • Lead free cast copper silicon alloy body construction
  • High pressure range 50 to 125 psi (3.4 to 8.6 bar)
  • Enlarged diaphragm, spring cage and seat orifice for high capacity performance
  • Serviceable in line
  • Disc holder removable for replacement of disc without dismantling the valve, no special tools are required
  • Sensitive spring and large diaphragm for accurate pressure control
  • High temperature resisting diaphragm for hot or cold water
  • Sealed spring cage
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
LF223
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Height:
12-1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Cast Copper Silicon Alloy
Maximum Temperature:
160
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
098268519679
Valve Body Material:
Cast Copper Silicon Alloy
Valve Size:
1-1/2 in
Valve Type:
Pressure Reducing Valve
Weight:
16.2 lb