This product requires certification to purchase.

1/2 in. Cast Copper Silicon Alloy Threaded Check Valve

Watts

LF601 Series 1/2 in. Cast Copper Silicon Alloy Threaded Check Valve

  • Fast #
  • Part #WLF601D
  • Item #4525866
  • Manufacturer Part #0123073
3.3 out of 5 Customer Rating
Brand image
Watts

LF601 Series 1/2 in. Cast Copper Silicon Alloy Threaded Check Valve

  • Fast #
  • Part #WLF601D
  • Item #4525866
  • Manufacturer Part #0123073
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lead free brass body
  • Integral lead free brass seat
  • Silent operation
  • Viton (R) disc
  • Requires Certification
  • Lead Law Compliant


Specifications

BAA Compliant:
No
Collection:
LF601 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Height:
2
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Cast Copper Silicon Alloy
Maximum Temperature:
100
Minimum Temperature:
-20
Pressure - Maximum:
400 psi
Pressure Class:
250#
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
098268653342
Valve Body Material:
Cast Carbon Steel
Valve Body Style:
Straight
Valve Disc Material:
FKM
Valve Seat Material:
Brass
Valve Size:
1/2 in
Valve Type:
Check Valve
Weight:
0.46
Width:
1