This product requires certification to purchase.

1/4 in. Cast Copper Silicon Alloy Threaded Check Valve

Watts

LF601 Series 1/4 in. Cast Copper Silicon Alloy Threaded Check Valve

  • Fast #
  • Part #WLF601B
  • Item #4525856
  • Manufacturer Part #0123071
5 out of 5 Customer Rating
Brand image
Watts

LF601 Series 1/4 in. Cast Copper Silicon Alloy Threaded Check Valve

  • Fast #
  • Part #WLF601B
  • Item #4525856
  • Manufacturer Part #0123071
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Heavy-duty, full pattern bronze construction resists pipeline stresses and distortion
  • Y-pattern body permits exceptional flow rates, typically required in commercial applications
  • Large, integral seat and disc are tilted inward at 45 degrees, promoting linear flow and minimizing pressure drop
  • Uni-directional flow: Can be installed in the horizontal (assembly cap upright) or vertical (upward flow only) positions
  • Forged brass hinge pin assures smooth, non-binding disc operation
  • Available in female pipe threaded sizes 1/2” to 2” and female sweat tubing sizes 1/2” to 2”
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B16.18
BAA Compliant:
No
Collection:
LF601 Series
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Height:
1-1/4 in
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/8 in
Material:
Cast Copper Silicon Alloy, Brass, Copper Silicon Alloy, Rubber, Stainless Steel
Material Type:
Viton®
Maximum Temperature:
100
Minimum Temperature:
-20
Origin:
Domestic
Pressure - High:
250
Pressure - Maximum:
400 psi
Pressure Class:
250#
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
UL Listed:
No
UPC:
098268653328
Valve Body Material:
Cast Copper Silicon Alloy
Valve Body Style:
Straight
Valve Disc Material:
FKM
Valve Seat Material:
Copper Silicon Alloy
Valve Size:
1/4 in
Valve Type:
Silent Check Valve
Weight:
0.25 lb
Width:
1 in